Interion® Leather Stool - Operator Synchro Mechanism - 360° Footrest
Back and seat angles synchronize to your body's position for daylong comfort. Adjustable Stool has pneumatic 24 to 29"H adjustable seat and 7-1/2 to 11"H adjustable footrest ensure proper foot and leg support. Generously sized seat is 3-1/2" thick padding upholstered with genuine black leather seating surfaces that have a waterfall edge to reduce knee stress and improve circulation. Contoured 2-1/2"H adjustable back ensures improved posture with lumbar support. Polypropylene steel reinforced base has 2" carpet casters. All adjustable stools include a 2 Year Limited Warranty. Seat measures 18" sq. and back measures 17-1/2"W x 19"H. Brand is Interion By Global Industrial. Easy assembly.
Also available, optional stool glides can replace casters for stationary use.
Interion by Global Industrial
Model # :WB506756
Interion® Leather Operator Stool - 360° Footrest - Black
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 24 - 29 in |
| Min Seat Height | 24 in |
| Max Seat Height | 29 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 23 in |
| Caster Diameter | 2 in |
| Back Width | 17-1/2 in |
| Back Height | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 506756 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | 360 Degree Chrome Footrest |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | 2 yr |