Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Swisher

Model # :WB534718

MPN #: LSED14534

Swisher LSED14534 14.5HP 34 Ton Timber Brute Commercial Grade Log Splitter W/Kawasaki Engine

Product Description
The Swisher® 14.5 HP Commercial Grade log splitter features a powerful Kawasaki V-Twin electric start engine to ensure top end performance. The direct drive splitter offers 34 Tons of splitting force. The heavy-duty 2-stage 22 GPM pump provides maximum splitting performance and optimum cycle time. The splitter can function in both horizontal and vertical splitting positions. The adjustable wheeled front stand allows for easier adjusting, hitching and moving. The beam lock adds security while splitting in the vertical position. The heavy duty log cradle reduces the chance of the log rolling off the beam. Swisher's 4 Way Wedge is included with every purchase and doubles the splitting productivity. Easily transport your splitter anywhere you want to go...it's road towable. Other features include: 25-Inch log opening, an oversized cylinder for maximum splitting force, and a 15 gallon welded steel hydraulic tank. Made in the USA of US and global parts. Not for sale in California. *Assembly Required **Hydraulic fluid and Battery not included

Features:
  • 14.5 HP Kawasaki V-Twin electric start engine
  • Max Log Length: 25"
  • 34 Ton Horizontal & Vertical Splitting Positions provides ample splitting force for all wood species
  • 25" Opening
  • 2 Stage Pump maximizes cycle time
  • Direct drive
  • 4 Way Wedge included
  • Adjustable wheeled front stand allows for easier adjusting, hitching and moving
  • 15 Gallon welded steel Hydraulic Tank
  • 1" Machined Steel Compound Wedge provides tough and efficient log splitting
  • Road Towable so you can take it anywhere
  • Heavy duty integrated log cradle helps prevent operator from reaching to ground level for split logs
  • Vertical Beam Lock adds security while splitting in the vertical position
  • Made in the USA of US and global parts

Warranty Information:
  • 1 year on hydraulic system
  • 3 years on steel components
  • 90-day commercial use
  • engine by manufacturer

LSED14534 not approved to be shipped to California. Click Here for California CARB option.

PRICE
$9,835.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight751 lbs
Opening Size25 in

Product Details

TypeLog Splitter
Horsepower14.5 HP
Drive TypeDirect
Start TypeElectric
StyleHydraulic
Fuel Tank Capacity2.5 gal
Cycle Time11 sec
Manufacturers Part NumberLSED14534
Fuel TypeUnleaded Gasoline
Engine Displacement603 cu cm
Engine/Motor TypeGas
Engine SeriesFS481V
BrandSwisher

Compliance & Certifications

California Emission CompliantNo