4 x 1000ml swing out rotor with rectangular buckets
Benchmark Scientific Swing out rotor with rectangular buckets, 4 x 1000ml
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,369.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 5 in |
| Weight | 26 lbs |
Product Details
| Capacity | 4 x 1000m |
| Package Quantity | 1 |
| Description | Swing out rotor with rectangular buckets |
| Color | Black |
| Manufacturers Part Number | Z496-1000 |
| For Use With | Z496-K |
| Brand | Benchmark Scientific |