Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
AJC Battery

Model # :WBB0037530

MPN #: AJC-PS-ATX14-514742

AJC Battery Suzuki LT-A400F Eiger 4WD 400CC ATV Battery (2002-2007), 12 Amps, 12V, B Terminals

Product Description
AJC Battery Suzuki LT-A400F Eiger 4WD 400CC ATV Battery (2002-2007), 12 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Suzuki LT-A400F Eiger 4WD 400CC ATV Battery (2002-2007)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Suzuki.

Specifications:

  • Voltage: 12V
  • Capacity: 12Ah
  • Cold Cranking Amps: 200
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.4 x H 5.8 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX14 replaces
  • APTX14
  • APTX14-BS
  • CTX14
  • CTX14-BS
  • EB14C-4
  • ES-TX14
  • ES14BS
  • ETX14
  • GTX14-12B
  • GTX14-BS
  • M7RH4S
  • M3RH4S
  • PTX14
  • PTX14-BS
  • SC14BS
  • SC14FA
  • STX14-BS
  • YTX14-BS
  • YTX14
  • Plus many other powersports battery models


PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width3.4 in
Height5.8 in
Weight9 lbs

Product Details

TypeAGM
Amperage12 A
For Use WithSuzuki LT-A400F Eiger 4WD 400CC ATV Battery (2002-2007)
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX14-514742
Compatible Part/Model NumberAJC-PS-ATX14-514742
BrandAJC Battery

Warranty

Warranty1 Year