Take 15% off your entire order!

Offer applied at checkout

Slip Plate 37115G -Superflake™ Hot Oven Chain Lubricant, 1 Gal-Pack of 4

5 Gallon Bucket Shown

Slip Plate 37115G -Superflake™ Hot Oven Chain Lubricant, 1 Gal-Pack of 4

Item #: WBB513615

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $723.00

Quantity

Customers Also Viewed

Slip Plate 37108-SLIP Plate® Superflake™ Hot Oven Chain Lubricant, 5 Gal

Slip Plate 37108-SLIP Plate® Superflake™ Hot Oven Chain Lubricant, 5 Gal

Slip Plate 33008 - SLIP Plate® #1, 5 Gallon Pail

Slip Plate 33008 - SLIP Plate® #1, 5 Gallon Pail

Slip Plate 33015OS - SLIP Plate® #1, 1 Gallon Can (Pack of 4)

Slip Plate 33015OS - SLIP Plate® #1, 1 Gallon Can (Pack of 4)

Slip Plate 33208 - SLIP Plate® #3, 5 Gallon Pail

Slip Plate 33208 - SLIP Plate® #3, 5 Gallon Pail

Slip Plate 33203G - SLIP Plate®, 12 Ounce Aerosol (Pack of 6)

Slip Plate 33203G - SLIP Plate®, 12 Ounce Aerosol (Pack of 6)

Slip Plate 30739 - Seed SLIK™ Graphite, 10 Pound Pail

Slip Plate 30739 - Seed SLIK™ Graphite, 10 Pound Pail

Slip Plate 30732R - Seed SLIK™ Talc, 8 Pound Pail

Slip Plate 30732R - Seed SLIK™ Talc, 8 Pound Pail

A unique, natural graphite that offers superior lubricity to chain pins and bushings under extreme conditions. Water-based emulsion effectively carries graphite to lubricate entire chain. Unique binder system creates a very durable coating. Penetrates very tight spaces. Use on non-food contact surfaces only. Hot Oven Chain Lubricant is water based and is prone to freezing in temperatures below 32°F. SLIP Plate® products cannot be shipped via air transportation.

Weights & Dimensions

  • Size 1 GAL (3.79 l)
  • Weight 33.4 LBS (15.18 kg)

Product Details

  • Brand Slip Plate
  • Package Quantity 4
  • Description Superflake™ Hot Oven Chain Lubricant
  • Size Type Jug
  • Lubricant Type Graphite
  • Manufacturers Part Number 45590
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slip Plate 37115G -Superflake™ Hot Oven Chain Lubricant, 1 Gal-Pack of 4

Slip Plate 37115G -Superflake™ Hot Oven Chain Lubricant, 1 Gal-Pack of 4

Item #: WBB513615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant