Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB133802

Global Industrial™ Pyramid Surface Cribbing Block, 4" x 4" x 18"

Product Description
✓ Supports heavy objects in various industries
✓ Constructed from extruded recycled polyethylene
✓ 20-ton weight capacity

Support heavy objects with ease with this Global Industrial™ Cribbing Block. Made from durable extruded recycled polyethylene, this cribbing block provides reliable support for vehicles and other heavy loads during maintenance or repairs. This unit features a slip-resistant pyramid surface that won't split or crack, making it a great alternative to traditional wood cribbing. Ideal for use in construction, agricultural, and automotive applications, this crib block can handle up to 20 tons and easily stacks with other pyramid cribbing for versatility.

  • Resistant to oils, fuel, other fluids
  • Integrated carry handles
  • Interlocking edges for secure stacking
  • PROMOTIONAL PRICE
    $125.95

    was $129.95
    Save $4.00 (3%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4 in
    Depth18-5/16 in
    Height4 in
    Weight6 lbs
    Max Height46-1/4 in
    Low Height3-5/16 in

    Product Details

    TypeCribbing Block
    ColorBlack
    Capacity20.5 Tons
    MaterialPolyethylene
    DescriptionPyramid Surface Cribbing Block
    Package Quantity1
    Manufacturers Part Number133802
    BrandGlobal Industrial

    Warranty

    Warranty1