Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Vollrath

Model # :WBB1226483

MPN #: 30222

Vollrath® Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2 Size - Pkg Qty 6

Product Description
Vollrath, Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2" Size

Features:
  • Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time.
  • Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories.
  • Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
PRICE
$257.70  Sold in packages of 6 / $42.95 ea

Min. purchase quantity is 2
2
2
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/8 in
Width12-3/4 in
Depth2-1/2 in
Pan Size1/2 Size

Product Details

Capacity4.3 qt
Package Quantity6
DescriptionSuper Pan V Steam Table Pan
Series300 Series Stainless Steel
Manufacturers Part Number30222
BrandVollrath