Take 15% off your entire order!

Offer applied at checkout

Vollrath® 1/1 Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/1 Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209609

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$92.95 ea.

Price: $557.70 / Pkg of 6

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Vollrath® 1/6 Size False Bottom - Pkg Qty 6

Vollrath® 1/6 Size False Bottom - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Made in U.S.A. NSF Certified. 300 series stainless steel. Hold foods above pan bottom for draining. Finger holes provide for easy removal from pan. Diameter of small holes: 3/8" (9.5mm). Full pan size. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Width 9-13/16 in (24.92 cm)
  • Pan Size Full
  • Height 9/16 in
  • Length 17-1/8 in (43.5 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 70100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/1 Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/1 Super Pan 3® False Bottom - Pkg Qty 6

Item #: WBB209609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant