Great for use alongside kitchen counters, tables and workstations and areas where space is limited. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is treated to resist corrosion and helps prevent overflow of condensate water. Moves easily on 5" swivel casters; half are locking casters. Refrigerators offer 33 to 38°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 48-1/4"W x 30"D x 33-1/2"H Overall Dimensions.
Turbo Air TWR-48SD Super Deluxe Series - Worktop Refrigerator 48-2/9"W - 2 Door
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,195.00
1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-2/9 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Cord Length | 9 ft |
Product Details
| Horsepower | 1/3 HP |
| Color | Steel |
| Amperage | 6.5 A |
| Refrigerant | R-134a |
| Capacity | 12 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 2-1/2 |
| Material | Steel |
| Description | Refrigerator |
| Manufacturers Part Number | TWR-48SD-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1-1/2 Years Parts & Labor |