Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Sunmaster MH Cool Deluxe, 600W Bulb

Hydrofarm Sunmaster MH Cool Deluxe, 600W Bulb

Item #: WBB778708

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $133.95

Quantity

Customers Also Viewed

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Sunmaster MH Cool Deluxe, 600W

Plantmax offers adjusted spectrum in both metal halide and high pressure sodium grow lamps. Plantmax metal halide provides high lumen output and a spectrum that helps plants grow in vegetative stages. Plantmax high pressure sodium with adjusted blue spectrum brings you the best yields in flowing and fruiting. Plantmax grow lamps result in ultimate yields, even in the middle of winter.

Product Details

  • Rated Wattage 600 W
  • Bulb Orientation Universal
  • Average Life 10000 HR
  • Hid Type Conversion
  • Description MH Cool Deluxe Bulb
  • Rated Initial Lumens 50,000
  • Wattage 600 W
  • Brand Hydrofarm
  • Warranty 1 YR
  • Lumens 50000
  • Manufacturers Part Number SM61492
  • Shape T25

Weights & Dimensions

  • Base Mogul (E39)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Sunmaster MH Cool Deluxe, 600W Bulb

Hydrofarm Sunmaster MH Cool Deluxe, 600W Bulb

Item #: WBB778708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant