SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Suncast® Wicker Deck Box, 92 Gallon

Suncast® Wicker Deck Box, 92 Gallon

Item #: WB269831

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Quantity

Customers Also Viewed

Suncast® Wicker Deck Box, 73 Gallon

Suncast® Wicker Deck Box, 73 Gallon

Suncast DB9750 Premium Deck Box with Seat 129 Gallon

Suncast DB9750 Premium Deck Box with Seat 129 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Perfect for your deck, patio, balcony, or inside the garage or home. Durable contemporary design brings style and harmony to any outdoor setting. Ideal for storing patio accessories. Easy 5 minute tools-free assembly. Rugged vinyl polypropylene resin construction. Weather Resistant stay-dry design won't rust or dent and requires no painting. Accepts padlock where applicable.

Weights & Dimensions

  • Width 25-1/2 IN (64.77 cm)
  • Inside Height 22-1/2 IN (57.15 cm)
  • Length 50 IN (127 cm)
  • Inside Length 47-1/2 IN (120.65 cm)
  • Height 25-1/2 IN (64.77 cm)
  • Inside Width 22-1/4 IN (56.52 cm)

Product Details

  • Assembly Required Unassembled
  • Capacity 13.6 FT³ (.39 cu. m)
  • Package Quantity 1
  • Brand Suncast
  • Material Polypropylene
  • Style Deck Box
  • Manufacturers Part Number DBW9200
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rhonda

    Date: April 23, 2019

    Great
    Your review:
    Arrived on time. Was easy to assemble and lid fit snug. Haven't used it over the winter; but, rain did not get in bench. Large enough to hold all my cushions.
  • Reviewer: Elsie

    Date: April 23, 2019

    Worth the $$$
    Your review:
    This item turned out to be better than expected, so much so I ordered an additional one for my summer home.
  • Reviewer: Ally

    Date: April 23, 2019

    excellent
    Your review:
    We are very happy with this purchase. it was put together very quickly and easily, and holds all of our patio cushions, and looks good too.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suncast® Wicker Deck Box, 92 Gallon

Suncast® Wicker Deck Box, 92 Gallon

Item #: WB269831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Suncast® Wicker Deck Box, 92 Gallon
    Suncast® Wicker Deck Box, 92 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant