SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Suncast® Wicker Deck Box, 73 Gallon

Suncast® Wicker Deck Box, 73 Gallon

Item #: WB269830

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Quantity

Customers Also Viewed

Suncast® Wicker Deck Box, 92 Gallon

Suncast® Wicker Deck Box, 92 Gallon

Suncast DB9750 Premium Deck Box with Seat 129 Gallon

Suncast DB9750 Premium Deck Box with Seat 129 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Perfect for your deck, patio, balcony, or inside the garage or home. Durable contemporary design brings style and harmony to any outdoor setting. Ideal for storing patio accessories. Easy 5 minute tools-free assembly. Rugged vinyl polypropylene resin construction. Weather Resistant stay-dry design won't rust or dent and requires no painting. Accepts padlock where applicable.

Weights & Dimensions

  • Width 21-1/2 IN (54.61 cm)
  • Inside Height 20-1/4 IN (51.44 cm)
  • Length 46 IN (116.84 cm)
  • Inside Length 44-1/4 IN (112.4 cm)
  • Height 22-1/2 IN (57.15 cm)
  • Inside Width 20-1/4 IN (51.44 cm)

Product Details

  • Assembly Required Unassembled
  • Capacity 9.8 FT³ (.28 cu. m)
  • Package Quantity 1
  • Brand Suncast
  • Material Polypropylene
  • Style Deck Box
  • Manufacturers Part Number DBW7300
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jae

    Date: April 23, 2019

    idk
    Your review:
    this is so beautiful...a lot better than picture is. I love it. Thx so much
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this deck box waterproof?

    Question Asked By: May 24, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, May 24, 2012

      The deck box is not waterproof.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suncast® Wicker Deck Box, 73 Gallon

Suncast® Wicker Deck Box, 73 Gallon

Item #: WB269830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Suncast® Wicker Deck Box, 73 Gallon
    Suncast® Wicker Deck Box, 73 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant