HARDWOOD MARKET UMBRELLAS
Sunbrella® 6' Market Umbrella
Designed for outdoor tables with an umbrella opening. Matches hardwood dining table collection. Provide sunscreen to your outdoor dining environment. Umbrellas pole is made with Shorea wood. Pole is resistant to weather, wear, rot, marring and infestation. Constructed of 8 solid hardwood ribs attached to a two-piece interlocking pole with a composite hub. Umbrella is vented for stability. Umbrellas are Sunbrella® fabric, 100% solution dyed acrylic. Pole is 1-3/8" diameter. Must purchase with your choice of Table Clamp or Umbrella Stand for stability. 1 Year Limited Warranty.
Sunbrella® Sunbrella Outdoor Market Umbrella 6' - Navy
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 88 in |
| Weight | 12 lbs |
| Size | 6 ft |
| Pole Diameter | 1-3/8 in |
Product Details
| Assembly Required | No |
| Type | Market Umbrella |
| Color | Navy |
| Open/Close Method | Pulley |
| Tilt | No |
| Description | Sunbrella® 6' Market Umbrella |
| Pole Material | Wood |
| Manufacturers Part Number | U6NV |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 Year |