Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Summit Appliance

Model # :WBB1962084

MPN #: SWC1224

Summit-Undercounter Wine Cellar. LED Lighting, Built-In, 21 Bottle Capacity, 12" Wide

Product Description
Summit SWC1224B - Undercounter Wine Cellar. LED Lighting, Built-In, 21 Bottle Capacity, 12" Wide

Summit's collection of built-in wine cellars provides the perfect conditions for storing your collection under the counter.

At just 12" wide, Summit SWC1224 lets you store up to 21 bottles. The front-breathing design allows built-in installation under counters, while the fully finished black cabinet also allows freestanding use. The reversible glass door features stainless steel trim and a professional handle, with a factory installed lock to prevent unsupervised access.

Inside, the SWC1224B includes six slide-out wooden shelves and a floor specially slotted to hold bottles. Recessed LED lighting offers an attractive and efficient display. The digital thermostat allows easy temperature management in Celsius or Fahrenheit, with indicator lights to show the proper storage temperature for red, white, or sparkling wine.

With its slim fit and user-friendly features, the SWC1224B is perfect for a 12" cutout in any wet bar or kitchen. This model is ETL-S listed to NSF-7 commercial standards and meets UL Commercial Standard 471. For a matching beverage center, see the SCR1225.

Features:
  • Flexible design allows built-in or freestanding use
  • Digital thermostat offers precise and convenient temperature control
  • Factory installed lock provides security you can count on
  • Unique 12" width fits common undercounter cutouts
  • Commercially listed to NSF-7 standards and meets UL-471
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
  • Latch
PRICE
$1,225.00

1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-7/8 in
Depth22-3/8 in
Height34-3/8 in
Weight66 lbs
Interior Height25
Freon2.11 oz
Interior Depth17 in
Interior Width9-1/8 in

Product Details

Body Color FamilyBlack
Wine Bottle HolderYes
LightYes
Bottle Capacity21 Bottles
Door SwingRHD
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves6
Manufacturers Part NumberSWC1224
Reversible DoorYes
Number of Level Legs4
Shelf MaterialWood
BrandSummit Appliance
TypeWine Cellar
ColorBlack
Amperage1.25 A
Capacity2.2 ft³
Door MaterialDouble Pane Tempered Glass
Voltage115 V AC/60 Hz V
DescriptionBuilt In Wine Cellar
Thermostat TypeDigital
Lock IncludedYes
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL-C, ETL, ETL-S