SPC INDUSTRIAL
DURASHELF® ADJUSTABLE SHELVING
3-Shelf Unit with Vented Shelves
DuraShelf® adjustable SPC Industrial Shelving allows each shelf to be placed at a desired height. SPC Industrial Shelving withstands extreme temperatures in wet or corrosive environments. Made using black high density polyethylene that is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Shelves are height adjustable at 4" increments. Virtually maintenance free. Steam cleanable. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Quick and easy assembly, no tools required.
SPC Industrial DuraShelf, Adjustable Vented Shelving, 36"W x 16"D x 45"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 16 in |
| Height | 45 in |
| Weight Capacity | 500 lbs |
| Weight | 35.7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 500 lbs |
| Color | Black |
| Series | DuraShelf |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | AS3616X3 |
| Brand | SPC Industrial |