Take 15% off your entire order!

Offer applied at checkout

Strong Hold® Heavy Duty Storage Cabinet 45-243SS - Stainless Steel 48 x 24 x 66

Strong Hold® Heavy Duty Storage Cabinet 45-243SS - Stainless Steel 48 x 24 x 66

Item #: WB237853

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11,408.00

Quantity

Customers Also Viewed

Strong Hold® Heavy Duty Storage Cabinet 36-244SS - Stainless Steel 36 x 24 x 78

Strong Hold® Heavy Duty Storage Cabinet 36-244SS - Stainless Steel 36 x 24 x 78

Strong Hold® Heavy Duty Storage Cabinet 36-204SS - Stainless Steel 36 x 20 x 78

Strong Hold® Heavy Duty Storage Cabinet 36-204SS - Stainless Steel 36 x 20 x 78

Strong Hold® Heavy Duty Storage Cabinet 35-243SS - Stainless Steel 36 x 24 x 66

Strong Hold® Heavy Duty Storage Cabinet 35-243SS - Stainless Steel 36 x 24 x 66

Stainless Steel Cabinet - 1 Door, 4 Drawer - 36"W x 18"D x 35"H

Stainless Steel Cabinet - 1 Door, 4 Drawer - 36"W x 18"D x 35"H

Stronghold Heavy Duty
Stainless Steel Storage Cabinet

Ideal for hospitals, pharmacies, restaurants and more! "Battleship" construction for lifetime durability. Superior strength 12 gauge steel body construction, #304, #3 finish stainless steel.

Shelves adjust on 2" centers and have a shelf capacity of 1200 lbs. Three point locking system and 7 gauge welded legs allow forklift entry.

These cabinets are corrosion resistant, acid resistant, will not rust and will take everyday abuse. Shipped fully welded and ready to use.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Height 66 IN (167.64 cm)
  • Thickness 12 GA

Product Details

  • Number of Adjustable Shelves 3
  • Cabinet Style Full Height
  • Stainless Steel Grade 304
  • Number of Shelves 3
  • Handle Type Lever
  • Construction Type Assembled
  • Lock Type Padlock Hasp
  • Number of Doors 2
  • Number of Compartments 4
  • Type Heavy Duty Cabinet
  • Package Quantity 1
  • Brand StrongHold
  • Door Type Solid
  • Material Stainless Steel
  • Style Storage Cabinet
  • Manufacturers Part Number 45-243SS
  • Shelf Capacity 1200 LBS (545.45 kg)
  • Color Family Silver

Warranty

  • Warranty 99 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strong Hold® Heavy Duty Storage Cabinet 45-243SS - Stainless Steel 48 x 24 x 66

Strong Hold® Heavy Duty Storage Cabinet 45-243SS - Stainless Steel 48 x 24 x 66

Item #: WB237853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant