Take 15% off your entire order!

Offer applied at checkout

Strong Hold® Heavy Duty Storage Cabinet 36-204SS - Stainless Steel 36 x 20 x 78

Strong Hold® Heavy Duty Storage Cabinet 36-204SS - Stainless Steel 36 x 20 x 78

Item #: WB237851

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9,615.00

Quantity

Customers Also Viewed

Stronghold Heavy Duty
Stainless Steel Storage Cabinet

Ideal for hospitals, pharmacies, restaurants and more! "Battleship" construction for lifetime durability. Superior strength 12 gauge steel body construction, #304, #3 finish stainless steel.

Shelves adjust on 2" centers and have a shelf capacity of 1600 lbs. Three point locking system and 7 gauge welded legs allow forklift entry.

These cabinets are corrosion resistant, acid resistant, will not rust and will take everyday abuse. Shipped fully welded and ready to use.

  • BRAND StrongHold
  • MANUFACTURERS PART NUMBER 36-204SS
  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 20 (50.8 cm)
  • HEIGHT INCHES 78 (198.12 cm)
  • ASSEMBLY Assembled
  • CONSTRUCTION Stainless Steel
  • THICKNESS GAUGE 12
  • ADJUSTABLE SHELVES 4
  • FIXED SHELVES 0
  • SHELF QUANTITY 4
  • SHELF CAPACITY LBS 1600 (727.27 kg)
  • LIMITED WARRANTY 99 Years
  • COLOR FAMILY Stainless Steel
  • COLOR FINISH Stainless Steel
  • DOOR QUANTITY 2
  • DOOR TYPE Solid
  • HANDLE TYPE Turn
  • LOCK TYPE Padlock Hasp
  • OPENINGS 5
  • PACKAGE QUANTITY 1
  • STAINLESS STEEL TYPE 304
  • STYLE Storage Cabinet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strong Hold® Heavy Duty Storage Cabinet 36-204SS - Stainless Steel 36 x 20 x 78

Strong Hold® Heavy Duty Storage Cabinet 36-204SS - Stainless Steel 36 x 20 x 78

Item #: WB237851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant