Strong Hold® Extra Heavy Duty Maintenance Storage Cabinet
"Battleship" construction for lifetime durability Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.
Stronghold Heavy Duty Janitorial Cabinet, 60"W x 24"D x 78"H, Assembled, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,679.00
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 649 lbs |
| Gauge | 12 ga |
Product Details
| Shelf Capacity | 1750 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | 56-BC244 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |