+

Price: $14.25
Customers Also Viewed
Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Highly visible solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floor, etc. Helps you meet OSHA requirements. Tape Applicator - One step, fast and easy application of safety tape, onto most common floor surfaces. Holds up to 108' roll of 3" width tape.
- LENGTH FEET 108 (32.92 m)
- WIDTH INCHES 3 (7.62 cm)
- COLOR FINISH Black/Yellow
- BRAND Incom Manufacturing
- CONSTRUCTION Vinyl
- DESCRIPTION Striped Hazard Warning Tape
- MANUFACTURERS PART NUMBER WT-2130
- PACKAGE QUANTITY 1
- STYLE Striped
- THICKNESS MIL 6.8
- TYPE Hazard Tape
- Base Model Number 419103
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Robert
Date: April 23, 2019
-
Reviewer: Kevin
Date: April 23, 2019
Your review:
We purchased this tape for our shop floor to layout different areas. The tape was easy to work with and after a year on the floor, it still looks good. -
Reviewer: CHRIS
Date: April 23, 2019
Your review:
This tape is highly visible and very durable. -
Reviewer: Katherine
Date: April 23, 2019
Your review:
Exactly what we were looking for -
Reviewer: DON
Date: April 23, 2019
Your review:
Have used in new high school shop and has been excellent. Safety zones are marked off and chalk lined to install a straight excellent line in minimal amount of time. All walk ways have also been easily marked as well. -
Reviewer: Kurt
Date: April 23, 2019
Your review:
PERFECT, GREAT RESPONSE AND FAST SHIPPING!! -
Reviewer: Mark
Date: April 23, 2019
Your review:
We are using it to highlight a 3" step up onto a raised floor. The tape really stands out and catches one's eye. Tripping incidences have been greatly reduced. -
Reviewer: KEITH
Date: April 23, 2019
Your review:
Worked as expected; hasn't been in service long enough to know how it will hold up to traffic, but appears sturdy. -
Reviewer: Rebecca
Date: April 23, 2019
Your review:
best price I could find for this and it works well. -
Reviewer: tawnya
Date: April 23, 2019
Your review:
Once the correct product was received everything was satisfactory.
There are no questions for this product.

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
$14.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories