x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear

Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear

Item #: WB412548

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

    $85.95

  • Global Industrial™ Heavy Duty Stretch Wrap Film Cutter - Pack of 2

    $22.25

Price: $94.95

Quantity Discount

  • Buy 1-5 $94.95 ea.
  • Buy 6-11 $88.95 ea.
  • Buy 12+ $82.95 ea.

Quantity

The Global Industrial™ Machine Length Stretch Wrap Film is a cost effective solution to secure the transportation of products while holding them safety together and protecting them from moisture, dirt, damage and theft. The strong 80 gauge, linear low density polyethylene film conforms and squeezes easily around products ensuring each item is wrapped tight in a completely elastic layer. In addition to having a higher resilience to tear and puncture, the cast stretch film unwinds much quieter than blown film. It is also easier to stretch and control the gauge of each layer as it is applied. Clear finish allows superior transparency to detect wrapped items easily. Package quantity is 1 roll. Film is 20" wide and 5000' long making it ideal to use with stretch wrap machines. 1 Year Limited Warranty.

To order Skid Quantities choose 412548S.

  • BRAND Global Industrial
  • LENGTH FEET 5000 (1524 m)
  • WIDTH INCHES 20 (50.8 cm)
  • CORE SIZE INCHES 3 (7.62 cm)
  • COLOR FINISH Clear
  • CONSTRUCTION LLDPE
  • GAUGE 80
  • PACKAGE QUANTITY 1
  • DESCRIPTION Machine Length Stretch Wrap Film
  • TYPE Cast
  • MANUFACTURERS PART NUMBER 412548
  • STYLE Machine Film
  • HANDLE INCLUDED N
  • LIMITED WARRANTY 1 Year
Customer Review

5.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICHARD

    Date: April 03, 2021

    Wrap = Good
    Your review:
    We went from using our old 18" hand stretch wrap to using this. I have a Global Industrial Semi Automatic wrapper and I can crank it up to 150% no problem with this wrap. The price could be better per Ft.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear

Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear

Item #: WB412548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Global Industrial™ Machine Length Stretch Wrap Film, 80 Gauge, Cast, 20" x 5000', Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant