Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB244294

Global Industrial™ Stretch Wrap Dispenser, Extended Reach, For 12-20"W Roll

Product Description
✓ Extended reach reduces bending or reaching
✓ For films with 3" core from 12 - 20" wide
✓ Strong steel & rubber comfort grip handle

The Global Industrial™ Extended-Reach Stretch Wrap Dispenser is designed to conveniently wrap pallets and containers from top to bottom without reaching or bending. An adjustable tension control allows you to easily adjust the appropriate degree of wrap tension for securing pallet loads. The extended reach rubber handle provides additional height access for especially tall loads or pallets. The steel construction is both strong and rigid for repeated use without bending. It supports 3" core films from 12" to 20" wide. Limited 1-Year Warranty.

  • Secure locking pin sets roll width that won't accidentally adjust
  • Adjustable length from 36 – 53-1/2"
  • Some assembly required
  • PROMOTIONAL PRICE
    $149.95

    was $185.95
    Save $36.00 (19%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-3/4 in
    Width6-3/4 in
    Height36 - 53-1/2 in
    Weight3 lbs
    Max Roll Width20 in
    Min Roll Width12 in
    Core Size3 in

    Product Details

    Assembly RequiredYes
    Handle MaterialRubber
    TypeExtended Reach
    ColorSilver
    Handle TypeExtended Reach
    MaterialSteel
    DescriptionStretch Wrap Film Dispenser
    Package Quantity1
    Manufacturers Part Number244294
    BrandGlobal Industrial

    Warranty

    Warranty1 yr