These high performance hybrid stretch wraps are more affordable and perform better than conventional heavier gauge film. They are sold in common sizes for most applications lighter weight to reduce fatigue and increase productivity. They are sold as 4 rolls per case.
Global Industrial
Model # :WB422769
Global Industrial Hybrid Stretch Wrap, Cast, 65 Gauge, 18"Wx1500'L, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$107.80 Sold in packages of 4 / $26.95 ea
was $131.80Save $24.00 (18%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Gauge | 65 ga |
| Core Size | 3 in |
Product Details
| Type | Hybrid |
| Color | Clear |
| Handle Included | No |
| Style | Hand Film |
| Material | Polyethylene Hybrid |
| Package Quantity | 4 |
| Description | Hybrid Stretch Wrap |
| Manufacturers Part Number | 422769 |
| Brand | Global Industrial |