Take 15% off your entire order!

Offer applied at checkout

Street Pole Brackets, Top And Bottom Pieces, Adjustable Height, 30"W,

Street Pole Brackets, Top And Bottom Pieces, Adjustable Height, 30"W,

Item #: WBB779222

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Quantity

Customers Also Viewed

Signzup™ Indoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Indoor Kit, Black, 1'W

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Street Pole Brackets, Top And Bottom Pieces, Adjustable Height, 30"W,

Features

  • EZ Mount with a Screw Driver
  • Fiberglass Poles Flex in the Wind
  • Rust Proof
  • Includes:
  • (2) Fiberglass Poles
  • (2) Cast Aluminum Brackets
  • Steel Bands
  • All Mounting Hardware

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Use With Sign 30"W
  • Length 49 IN (124.46 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Includes (2) Fiberglass Poles, (2)Cast Aluminum Brackets, Steel Bands, and All Mounting H
  • Type Hanging Display
  • Displays Rigid Substrate
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Aluminum
  • Style Static
  • Manufacturers Part Number 581j47k5
  • Color Family Silver
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Street Pole Brackets, Top And Bottom Pieces, Adjustable Height, 30"W,

Street Pole Brackets, Top And Bottom Pieces, Adjustable Height, 30"W,

Item #: WBB779222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant