- EZ Mount with a Screw Driver
- Fiberglass Poles Flex in the Wind
- Rust Proof
- Includes:
- (2) Fiberglass Poles
- (2) Cast Aluminum Brackets
- Steel Bands
- All Mounting Hardware
Street Pole Brackets, Top & Bottom, Adjustable Height, 36"W
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$129.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 36 in |
| Depth | 4 in |
| Height | Variable Height in |
Product Details
| Assembly Required | Yes |
| Type | Hanging Display |
| Color | Silver |
| Power Center | N |
| Style | Static |
| Includes | (2) Fiberglass Poles, (2) Cast Aluminum Brackets |
| Material | Aluminum |
| Description | Street Pole Brackets |
| Package Quantity | 1 |
| Manufacturers Part Number | 294j50k6 |
| Number of Signs Displayed | 1 |
| Brand | SpeedPress |
Warranty
| Warranty | 30 days |