This refill kit contains 1/2" polypropylene strapping and 1000 1/2" open seals. It has a tensile strength of 300 lbs./in.
Pac Strapping Polypropylene Kit w/ 1000 Seals, 9000'L x 1/2" Strap Width Coil, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9000 ft |
| Weight | 38 lbs |
| Thickness | 0.022 mil |
| Strap Width | 1/2 in |
| Tensile Strength | 300 |
| Core Size | 16 x 6 in |
Product Details
| Assembly Required | No |
| For Use With | Polypropylene |
| Cart | N |
| Strapping | Yes |
| Dispenser | Y |
| Sealer | No |
| Style | Refill Kit |
| Tensioner | No |
| Includes | 1 Roll Strapping, Seals |
| Material | Plastic |
| Seals | Yes |
| Description | Strapping Kit |
| Manufacturers Part Number | EP48R |
| Buckles | No |
| Cutter | No |
| Brand | Pac Strapping |