Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1" wide stacking rims and external ribbing provide added strength.
Solid-sided containers keep small items in and provide a smooth inner walls for easy, sanitary cleaning.
Global Industrial
Model # :WB662126RD
Global Industrial Solid Straight Wall Container, 23-3/4"Lx15-3/4"Wx16-1/8"H, Red - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$135.90 Sold in packages of 2 / $67.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 15-3/4 in |
| Height | 16-1/8 in |
| Size (L x W x H) | 23-3/4 x 15-3/4 x 16-1/8 in |
| Inside Length | 22-1/4 in |
| Inside Width | 14-1/4 in |
| Inside Height | 16 in |
| Weight Capacity | 50 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Red |
| Style | Solid Sides & Base |
| Lid | No |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 662126RD |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |