Efficiently transport goods or work in progress. These injection molded, high density polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides. Outside dimensions: 24"L x 15"Wx9.5"H.The usable inside height of the container is: 21.5"L x 13.1"Wx8.9"H.
Global Industrial
Model # :WB652746
Global Industrial Stackable Straight Wall Container, Solid, 24"L x 15"W x 9-1/2"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 9-1/2 in |
| Size (L x W x H) | 24 x 15 x 9-1/2 in |
| Inside Length | 21-1/2 in |
| Inside Width | 13 in |
| Inside Height | 8-3/4 in |
| Weight Capacity | 40 lbs |
Product Details
| Type | Solid Straight Wall Container |
| Color | Gray |
| Lid | No |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 652746 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA |