Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.
Global Industrial
Model # :WB652740
Global Industrial Stackable Straight Wall Container, Solid, 12"L x 7-3/8"W x 5"H, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$15.25was $21.75
Save $6.50 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7-3/8 in |
| Height | 5 in |
| Size (L x W x H) | 12 x 7-3/8 x 5 in |
| Inside Length | 9-2/5 in |
| Inside Width | 5-1/2 in |
| Inside Height | 4-1/2 in |
| Weight Capacity | 40 lbs |
Product Details
| Type | Solid Straight Wall Container |
| Color | Gray |
| Lid | No |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 652740 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA |