x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray

Item #: WB652742

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity

    $115.95

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $201.00

Price: $29.95

Quantity Discount

  • Buy 1-10 $29.95 ea.
  • Buy 11-20 $27.95 ea.
  • Buy 21+ $26.95 ea.

Quantity

Customers Also Viewed

Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.

  • LENGTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 7-1/2 (19.05 cm)
  • INSIDE LENGTH INCHES 9-1/2 (24.13 cm)
  • INSIDE WIDTH INCHES 13 (33.02 cm)
  • INSIDE HEIGHT INCHES 6-3/4 (17.15 cm)
  • CAPACITY LBS 40 (18.18 kg)
  • BRAND Global Industrial
  • COLOR FINISH Gray
  • CONSTRUCTION Polyethylene
  • MANUFACTURERS PART NUMBER 652742
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack
  • APPROVED/CERTIFIED FDA
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Clifford

    Date: November 21, 2020

    Organized!
    Your review:
    I use these for storing various fasteners in my work trailer. Small enough to handle easily; quite stout.
  • Reviewer: BOB

    Date: April 23, 2019

    Sturdy
    Your review:
    Very well built storage container, heavy duty, can take abuse from heavier objects
  • Reviewer: Joel

    Date: April 23, 2019

    Excellent Value
    Your review:
    It's a plastic bin...Good size to price ratio. The modular design of this series allows different configurations with other sizes for stacking.
  • Reviewer: ANITA

    Date: April 23, 2019

    SURVEY
    Your review:
    GOOD PRODUCT
  • Reviewer: Robert Dambold

    Date: April 23, 2019

    Good Product
    Your review:
    Sturdy, well made.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray

Item #: WB652742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant