x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Item #: WB652741

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity

    $115.95

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $201.00

Price: $28.95

Quantity Discount

  • Buy 1-10 $28.95 ea.
  • Buy 11+ $26.95 ea.

Quantity

Customers Also Viewed

Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.

  • LENGTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 5 (12.7 cm)
  • INSIDE LENGTH INCHES 9-2/5 (23.88 cm)
  • INSIDE WIDTH INCHES 13 (33.02 cm)
  • INSIDE HEIGHT INCHES 4-2/5 (11.18 cm)
  • CAPACITY LBS 40 (18.18 kg)
  • BRAND Global Industrial
  • COLOR FINISH Gray
  • CONSTRUCTION Polyethylene
  • MANUFACTURERS PART NUMBER 652741
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack
  • APPROVED/CERTIFIED FDA
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: VERONICA

    Date: April 23, 2019

    BINS
    Your review:
    GREAT STORAGE AND STRONG SUPPORT
  • Reviewer: VERONICA

    Date: April 23, 2019

    STRAIGHT WALL CONTAINER
    Your review:
    STRONG AND EFFICIENT
  • Reviewer: Tiger

    Date: April 23, 2019

    Excellent Bin
    Your review:
    We use these to hold/carry steal parts and they hold up very well to abuse. The handle placement is not an issue for us. It is a well balanced tray.
  • Reviewer: Robin

    Date: April 23, 2019

    Handles
    Your review:
    This is a nice sturdy container; however I really wish the handles were on the other side (short side) of the container. Currently the handles are on the long side which makes it awkward to lift.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What are the inside dimensions of this?

    Question Asked By: Matthew, December 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Matthew, the inside dimensions are 9.4"L x 13"W x 4.4"H. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Item #: WB652741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant