Take 15% off your entire order!

Offer applied at checkout

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 7-1/2' Black/Yellow Belt

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 7-1/2' Black/Yellow Belt

Item #: WBB779466

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $226.95

Quantity

Customers Also Viewed

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 13' Black/Yellow Belt

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 13' Black/Yellow Belt

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 7.5' Black/Yellow Belt, 4/PK

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 7.5' Black/Yellow Belt, 4/PK

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, 12' Black/Yellow Belt

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, 12' Black/Yellow Belt

Global Industrial™ 72"L Safety Railing

Global Industrial™ 72"L Safety Railing

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow

Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow

Stores quickly and conveniently into a handy carrying bag. The SA1 is compact and lightweight. The 4-pack Stowaway Tensabarrier® kit lets you establish up to an immediate 50' highly visible perimeter in just seconds (with max belts). Yellow stanchion post with yellow/black chevron webbing. Weather Resistant. Available as single or 4-pack. 2 Year Limited Warranty.

This model can be returned up to 30 days after purchase only.

Weights & Dimensions

  • Post Diameter 2-1/2 IN (6.35 cm)
  • Belt Length 7-1/2 FT (2.29 m)
  • Post Height 38 IN (96.52 cm)
  • Base Diameter 29-1/2 IN (74.93 cm)

Product Details

  • Post Color Family Yellow
  • Assembly Required Yes
  • Description Tensabarrier® Stowaway Post
  • Base Style Folding
  • Type Portable Retractable Belt Barrier
  • Indoor/Outdoor Outdoor
  • Post Material Plastic/Steel
  • Package Quantity 1
  • Brand Tensator
  • Belt Color Family Black/Yellow
  • Series Stowaway
  • Warranty 2 YR
  • Manufacturers Part Number SA1-1PK-STD-NO-D4X-C
  • Number of Belts 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 7-1/2' Black/Yellow Belt

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 7-1/2' Black/Yellow Belt

Item #: WBB779466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant