Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel PM2430N Vented Plastic Mat Shelf 30"W x 24"D Nexelon with Clips

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Nexel PM2430N Vented Plastic Mat Shelf 30"W x 24"D Nexelon with Clips

Item #: WB331472N

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelite Vented Plastic Shelf
Nexelon™ Finished with Anti Microbial Treatment

Each plastic shelf mat is supported on all sides by a steel shelf collar for an impressive 400 lb. shelf capacity. Sturdy steel frame is protected by Global's premium quality, exclusive Nexelon™ finish to withstand wet, hot or cold extremes, impacts and chemicals. It's so tough we include a lifetime guarantee against corrosion. Steel surfaces are also finished with Nexgard, an anti microbial treatment, to fight the growth of bacteria and molds. Removable plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1" increments for precise shelf alignment. Includes 4 black plastic snap-on sleeves for easy installation and adjustments. 400 lb. shelf capacity.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES24 (60.96 cm)
    • COLOR FINISHBeige/Blue
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel/Plastic
    • MANUFACTURERS PART NUMBERPM2430N
    • SHELF CAPACITY LBS400 (181.82 kg)
    • addon_typeShelf
    • WIRE FINISH TYPEBlue Epoxy
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.