Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel

Item #: WB184910

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel
Configure even the oddest storage spaces using posts. Posts are 72"H x 2" square. Panels, corner or door attach to post 1 foot above floor for sweep space. Bright yellow enamel finish. Mounting plate measures 6"x2". Two holes distance from center to center is 4.01". Hole diameter 0.415". Sold per each post. Hardware sold separately, refer Model 270015.

Product Specifications

    • WIDTH FEET2' (.61 m)
    • HEIGHT FEET6' (1.83 m)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel Wire
    • DESCRIPTIONConnecting Post
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS14.60 (6.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer