Storage Master Elite 30'W x 15'1-3/4"H x 44'L Tan
See all 56 items in product family

Storage Master Elite 30'W x 15'1-3/4"H x 44'L Tan

Item #: WBB354587

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 13,973.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Storage Master Elite 30'W x 15'1-3/4H x 44'L Tan

The Storage Master Elite provides storage for cars, trucks and equipment and allows full use of space right up to the sides.Extra heavy-duty frame is manufactured from 14 gauge Allied Gatorshield square steel tubing. The tall, straight sidewalls allow greater storage capability. Sidewall height to bend: 9'6H UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover comes with a 15 year warranty. SolarGuard white skylight lets the sun shine in.One solid and one zippered end panel that allows the entire end to be opened and closed.

Documents are in PDF format

Product Specifications

    • LENGTH FEET44'
    • WIDTH FEET30'
    • HEIGHT FEET15' 1-3/4"
    • CAPACITY CUBIC FEET19998 (566.28 cu. m)
    • CANOPY COLORTan
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION2" x 3" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBER107774T
    • OPENING (WxH)(2) 10' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT15' 1-3/4"
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT9' 6"
    • SKYLIGHT DIMENSION9' 6"
    • STYLEHouse
    • TYPEStorage Building
    • WEIGHT LBS3071 (1395.91 kg)
    • WHEEL DIAMETER INCHES--