Canopy Garages & Sheds
Type
Frame Material
Size
For Use With
Length
Brand
Material
Width
Height
Capacity
Color
Style
Price
Width
13 ft
Height
12 ft
Length
20 ft
Frame Material
1-5/8" OD Steel Pipe
Width
20 ft
Height
12 ft
Length
30 ft
Width
20 ft
Height
12 ft
Length
20 ft
Capacity
4800 ft³
Width
20 ft
Height
12 ft
Length
40 ft
Capacity
9600 ft³
Width
20 ft
Height
12 ft
Width
30 ft
Height
15 ft
Length
50 ft
Capacity
22500 ft³
Width
30 ft
Height
15 ft
Length
30 ft
Capacity
13500 ft³
Width
30 ft
Length
24 ft
Width
30 ft
Height
15 ft
Length
100 ft
Capacity
45000 ft³
Width
30 ft
Height
15 ft
Length
100 ft
Capacity
45000 ft³
Width
26 ft
Height
12 ft
Length
20 ft
Capacity
6240 ft³
Width
10 ft
Height
8 ft
Length
18 ft
Capacity
1440 ft³
Width
16 ft
Height
14' 6" ft
Length
20 ft
Frame Material
1.66" Steel Pipe
Width
10 ft
Height
8 ft
Length
20 ft
Capacity
1600 ft³
Width
12 ft
Height
9 ft
Length
20 ft
Capacity
2160 ft³
Width
10 ft
Height
8 ft
Length
10 ft
Frame Material
1-3/8" OD Steep Pipe
Width
10' 8" ft
Height
10 ft
Length
16 ft
Capacity
1680 ft³
Width
11' 4" ft
Height
10 ft
Length
8 ft
Capacity
880 ft³
Width
14 ft
Height
12 ft
Length
24 ft
Capacity
4032 ft³
Width
30 ft
Height
15 ft
Length
60 ft
Capacity
27000 ft³
Width
20 ft
Height
12 ft
Length
30 ft
Capacity
7200 ft³
Width
8 ft
Height
8 ft
Length
8 ft
Frame Material
1-3/8" OD Steep Pipe
Width
14 ft
Height
12 ft
Length
20 ft
Capacity
3360 ft³
Width
30 ft
Height
15 ft
Length
100 ft
Capacity
45000 ft³
Width
20 ft
Height
12 ft
Length
20 ft
Capacity
4800 ft³
Width
20 ft
Height
12 ft
Length
40 ft
Capacity
9600 ft³
Width
20 ft
Height
12 ft
Length
25 ft
Capacity
6000 ft³
Width
10 ft
Height
8 ft
Length
15 ft
Frame Material
1-3/8" OD Steel Pipe
Length
8 ft
Width
26 ft
Height
12 ft
Length
20 ft
Capacity
6240 ft³
Width
20 ft
Height
12 ft
Length
25 ft
Capacity
6000 ft³
Width
12' 3" ft
Height
8' 6" ft
Length
12 ft
Frame Material
1-3/8" OD Steep Pipe
Length
20 ft
Width
12 ft
Height
13' 6" ft
Length
40 ft
Frame Material
1.66" Steel Pipe
Width
12 ft
Height
13' 6" ft
Length
30 ft
Frame Material
1.66" Steel Pipe
Width
16 ft
Height
14' 6" ft
Length
70 ft
Frame Material
1.66" Steel Pipe
Width
6 ft
Height
8 ft
Length
12 ft
Frame Material
1-3/8" OD Steep Pipe
Width
26 ft
Height
12 ft
Length
20 ft
Length
20 ft
Width
16 ft
Height
14' 6" ft
Length
40 ft
Frame Material
1.66" Steel Pipe
Width
30 ft
Height
15 ft
Length
50 ft
Capacity
22500 ft³