Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SolarGuard Storage Master Building - 14'W x 10'H x 28'L Gray
See all 28 items in product family

SolarGuard Storage Master Building - 14'W x 10'H x 28'L Gray

Item #: WBB354455

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,751.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SolarGuard Storage Master Building - 14'W x 10'H x 28'L Grey

deal for Boats, RVs,Trucks, Tractors, Automotive Repair, Short and Long Term Storage. Frame is Allied Gatorshield structural steel tubing.4' rafter spacing. 12.5 oz., 24 mil premium cover comes with a 15 year warranty.One solid end and one end with a double-zippered door with our exclusive Roll-Up door Assembly. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or B354299.

Documents are in PDF format

Product Specifications

    • LENGTH FEET28'
    • WIDTH FEET14'
    • HEIGHT FEET10'
    • CAPACITY CUBIC FEET3920 (111 cu. m)
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered Roll-Up End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1-5/16" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB00410R4G
    • OPENING (WxH)10' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT10'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION4' x 28'
    • STYLERound
    • TYPEStorage Building
    • WEIGHT LBS632 (287.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.