Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SolarGuard Storage Building - 12'W x 10'H x 24'L Round Style White
See all 12 items in product family

SolarGuard Storage Building - 12'W x 10'H x 24'L Round Style White

Item #: WBB354779

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,188.00
Product Information
Customer Review
Product Q&A
Accessories
SolarGuard Storage Building - 12'W x 10'H x 24'L Round Style White

Storage buildings are the ultimate in permanent or portable storage for all your equipment, cars, trucks, vehicles or tractors. SolarGuard Storage Buildings are the number one choice for portable garages.Frame is 17 gauge, 1.315; OD Allied Gatorshield structural steel tubing. 4' rafter spacing. 12.5 oz., 24 mil premium white cover comes with a 15 year warranty.One solid and one double-zippered end panel. Can be built on any surface.

Documents are in PDF format

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET12'
    • HEIGHT FEET10'
    • CAPACITY CUBIC FEET2880 (81.55 cu. m)
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1-5/16" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB01010R4W
    • OPENING (WxH)8' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT10'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION4' x 24'
    • STYLERound
    • TYPEGarage
    • WEIGHT LBS553 (251.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.