Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SolarGuard Freestanding Building 14'W x 10'H x 28'L Tan
See all 72 items in product family

SolarGuard Freestanding Building 14'W x 10'H x 28'L Tan

Item #: WBB354512

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,343.00
Product Information
Customer Review
Product Q&A
Accessories
SolarGuard Freestanding Building 14'W x 10'H x 28'L Tan

Keep your equipment and vehicles safe from the elements.Frames are constructed from Allied Gatorshield structural steel tubing.12.5 oz., 24 mil premium cover comes with a 15 year warranty.
• Can be built on any surface. Ideal for vehicles, equipment, hay storage and more. Open ends allow for easy access. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or 30354299.

Documents are in PDF format

Product Specifications

    • LENGTH FEET28 (8.53 m)
    • WIDTH FEET14 (4.27 m)
    • HEIGHT FEET10 (3.05 m)
    • CAPACITY CUBIC FEET3920 (111 cu. m)
    • CANOPY COLORTan
    • ASSEMBLYUnassembled
    • BRANDClearSpan™
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOpen Ends
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1-11/16" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB00560R4T
    • OPENING (WxH)--
    • PACKAGE QUANTITY1
    • PEAK HEIGHT10'
    • RAFTER SPACING--
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION6' x 28'
    • STYLERound
    • TYPEStorage Building
    • WEIGHT LBS556 (252.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.