Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with complete shelf unit.

Vari-Tuff Brute Shelving Panel Pack - 36"W x 24"D x 72"H
See all 20 items in product family

Vari-Tuff Brute Shelving Panel Pack - 36"W x 24"D x 72"H

Item #: WBB351621

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $233.96 Save up to 11%
Price: $ 207.95
Product Information
Customer Review
Product Q&A
Valley Craft Vari-Tuff Brute Shelving Panel Pack - 24x36x72

The Vari-TuffTM Brute Shelving Panel Pak is for enclosing the Brute Shelving unit on 3 sides, and includes 20-gauge steel sides and back panel.

Product Specifications

    • DEPTH INCHES24 (60.96 cm)
    • DESCRIPTIONPanel Pack
    • NUMBER OF SHELVES5
    • MANUFACTURERS PART NUMBERF85314A6
    • CONSTRUCTIONSteel
    • HEIGHT INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COUNTRY OF ORIGINUSA
    • BRANDValley Craft®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.