Take 15% off your entire order!

Offer applied at checkout

SC Drawer Layout, 2 Compartments 5" H

SC Drawer Layout, 2 Compartments 5" H

Item #: WBB543121

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Customers Also Viewed

SC Drawer Layout, 2 Compartments 5" H

Includes 1 partition. Creates 2 compartments

Product Specifications

  • PACKAGE QUANTITY1
  • ACCESSORY WIDTH INCHES24 (60.96 cm)
  • COLOR FINISHGray
  • ACCESSORY HEIGHT INCHES5 (12.7 cm)
  • CONSTRUCTIONSteel
  • ACCESSORY DEPTH INCHES24 (60.96 cm)
  • COUNTRY OF ORIGINUSA
  • BRANDLista®
  • MANUFACTURERS PART NUMBERDR102-150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SC Drawer Layout, 2 Compartments 3" H

Item #: B543120

Not Yet Rated

Usually ships in 22 to 25 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SC Drawer Layout, 2 Compartments 5" H

SC Drawer Layout, 2 Compartments 5" H

Item #: WBB543121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant