Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Gondola Shelving

Gondola Shelving is a modular retail display unit defined by its flat base and vertical panel which supports single-sided or double-sided shelving. Its panel can be a pegboard of holes or a slatwall of grooves, both of which can be fitted with brackets, hooks, bins, and shelves. Foregoing the four-post framework of traditional shelving, Gondolas are easy-to-assemble and adjustable. Whether connected end-to-end to create a long shopping aisle or as a freestanding single unit, Gondola shelving offers a flexible retail merchandising display.
107 Results

Ships From Canada

Availability

Height Range (in)

Brand

View All Width
View All Material
View All Depth
View All Color
View All Price
107 Results
Compare
1
1
$64.95
Ships Same Day

Height

1 3/8 in

Depth

16 in

Width

48 in

Compare
1
1
$33.95
Ships Same Day

Height

29-13/16 in

Width

46-17/32 in

Compare
1
1
$62.95
Ships Same Day

Height

1 3/8 in

Depth

16 in

Width

36 in

Compare

Upright 72"

Model #: WB796533
1
1
$92.95
Ships Same Day
Compare

Splicer Rail 48"

Model #: WB796524
1
1
$23.25
Ships Same Day
Compare
1
1
$57.95
Ships Same Day

Height

53-13/16 in

Width

34-17/32 in