Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90" Shelf Kit For Lifetime Sheds

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

90" Shelf Kit For Lifetime Sheds

Item #: WB269493

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LIFETIME® PLASTIC SHED ACCESSORIES
90" Shelf Kit
This selection of accessories helps optimize space in lifetime® plastic storage sheds. Keep tools, supplies and equipment neatly stored and organized using these Shed Accessories. Attaches easily to Steel Shelf Support Channels (sold separately). Kit includes a 90"Wx 9"H impact resistant, steel reinforced polyethylene shelf and two metal shelf brackets.

Product Specifications

    • WIDTH INCHES94 (238.76 cm)
    • OUTSIDE DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CONSTRUCTIONPlastic, Steel-Reinforced Shelves
    • FOR SHED SIZE8' Wide
    • FOR USE WITH60005
    • PACKAGE QUANTITY1
    • TYPEShelf Kit
    • WEIGHT LBS15.3 (6.95 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.