Lifetime 8' x 7'  6" Storage Building With Windows

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Lifetime 8' x 7' 6" Storage Building With Windows

Item #: WB269509

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,177.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIFETIME® OUTDOOR STORAGE SHED BUILDINGS WITH WINDOWS
Lifetime® outdoor storage buildings store, organize and protect valuable tools and lawn care equipment. This tool shed is well-lit with windows and skylights so you can easily find what you're looking for. 56"W x 76"H double door opening allows easy access for storing your lawnmower and other yard equipment. These outdoor sheds include one 90"W x 9"D shelf, two 30"W x 10"D shelves, two corner shelves, two 16" peg strips and tool hooks to conveniently store everything in its place. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts, and exterior padlock loop. Latch and lock shatter proof window swings out for ventilation. Window measures 16-1/2"W x 16-1/2"H. Includes three high impact polycarbonate skylights and two screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.

Click here for Installation Instructions.

Product Specifications

    • OUTSIDE WIDTH FEET7'10"
    • OUTSIDE DEPTH FEET7'4"
    • COLOR FINISHMixed Colors
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CAPACITY CUBIC FEET362.0 (10.25 cu. m)
    • CAPACITY SQUARE FEET52.5 (4.88 sq. m)
    • CONSTRUCTIONSteel-Reinforced Polyethylene
    • DOOR DIMENSIONS4'8"x6'4"
    • DOORS(1) Double Doors
    • EXTRA FEATURES(3)Skylights;(2)Screened Vents
    • FLOORPolyethene Flooring
    • INSIDE DEPTH FEET7'
    • INSIDE HEIGHT FEET5'10"
    • INSIDE WIDTH FEET7'6"
    • LIMITED WARRANTY10 Year
    • MANUFACTURERS PART NUMBER6411
    • NOMINAL DEPTH7'6"
    • NOMINAL WIDTH8'
    • ORGANIZATIONAL FEATURES(3)Shelves;(2) Corner Shelves; (2)Peg Strip/hooks
    • OUTSIDE PEAK HEIGHT FEET8'
    • INSIDE PEAK HEIGHT FEET7'10"
    • OUTSIDE SIDEWALL HEIGHT FEET6'4"
    • SKYLIGHT3
    • STYLEStorage Shed Building
    • WALL THICKNESS INCHES1 (2.54 cm)
    • WEIGHT LBS450 (204.55 kg)
    • WINDOW DIMENSION16-1/2"x16-1/2"
    • WINDOWS(1) Slides Up
Have A Question About This Product?
0 Question | 0 | Answer