Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraMax Stronglasting Vinyl Garage 10" x 21'
See all 7 items in product family

DuraMax Stronglasting Vinyl Garage 10" x 21'

Item #: WB269529

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,595.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DURAMAX STRONGLASTING™ VINYL BUILDINGS
DuraMax Stronglasting™ vinyl buildings create extra large storage garages & facilities. These vinyl garages are great for parking tractors, ATVs, equipment and more! Will not rust, dent, rot, mildew or fade. Made using fire retardant vinyl. Reinforced metal inserted columns offer strength and rigidity that can handle up to 20 lbs. per square foot of snow. 88"W double doors are wide enough to drive a common tractor. 30"W side door offers an added entrance. 28-3/4"W x 27-1/2"H windows help provide natural sunlight. Neutral ivory color never needs painting. Foundation kit and hardware included. Easy assembly. Note: Check your local building ordinances & CCR's before purchase. 10 Year Limited Warranty.

Product Specifications

    • OUTSIDE WIDTH FEET10' 6-5/8"
    • OUTSIDE DEPTH FEET20' 9-11/16"
    • COLOR FINISHIvory
    • BRANDDuraMax
    • CONSTRUCTIONSteel-Reinforced PVC Vinyl
    • DOOR DIMENSIONSFront (7' 4"x5' 11-5/16"), Side(2' 6"x5' 11-5/16")
    • DOORS(1) Double Doors; (1) Side Door
    • FLOORFoundation Kit Included
    • LIMITED WARRANTY10 Year
    • MANUFACTURERS PART NUMBER01214
    • NOMINAL DEPTH21'
    • NOMINAL WIDTH10'
    • OUTSIDE PEAK HEIGHT FEET7' 1-3/8"
    • STYLE10 Ft Vinyl Garage
    • WEIGHT LBS899 (408.64 kg)
    • WINDOW DIMENSION(1)28-3/4" x 22-5/8"
    • WINDOWS1
    • ASSEMBLEDUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.