Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Safe Quick View Pharmacy Safe MRX3000E - Single Door w/ Key Time Delay 18"W x 16"D x 39"H White

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Mesa Safe Quick View Pharmacy Safe MRX3000E - Single Door w/ Key Time Delay 18"W x 16"D x 39"H White

Item #: WBB1635274

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,088.01 Save up to 57%
Price: $ 1,326.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Safe Quick View Pharmacy Safe MRX3000E - Single Door w/ Key Time Delay 18"W x 16"D x 39"H White

The MRX3000 unit is small enough to fit beneath most counterspaces, concealing iteself, while serving as an inventory control assistant with 1" thick Lexam® Glass viewing windows for quick product assessment11-gauge steel heavy-duty body and a door held by commercial-grade tamper-proof hinges. Protected with Securam ESCL-0601 AD Electronic Lock. Protected by drill-resistant hardplate. High strength adjustable & removable shelvingSeven 3/4" diameter solid steel live locking bolts.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • INSIDE WIDTH INCHES17-3/4 (45.09 cm)
    • INSIDE DEPTH INCHES15-3/4 (40.01 cm)
    • INSIDE HEIGHT INCHES38-3/4 (98.43 cm)
    • CAPACITY CUBIC FEET5 (.14 cu. m)
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAll-Welded
    • BRANDMesa Safe
    • COLOR FINISHPharmacy White
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPEQuick View Door
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERMRX3000E
    • OPENINGS6
    • PACKAGE QUANTITY1
    • TYPEPharmacy Safe
    • WEIGHT LBS177 (80.45 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.