Stack-On Steel Pistol Ammo Cabinet GCB-500-DS -17"W x 10"D x 15"H, Two Shelf Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Stack-On Steel Pistol Ammo Cabinet GCB-500-DS -17"W x 10"D x 15"H, Two Shelf Black

Item #: WBB476502

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 101.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stack-On Safes "Take the Pledge - Keep 'Em Safe - Locked and Unloaded."


Stack-On™ Two Shelf Steel Pistol, Ammo Cabinet Black

Perfect for holding pistols, ammo, supplies and valuables. Locking mechanism passes through steel door and is secured behind the steel door frame for added security. Units are fully lockable with key coded, double - bitted lock. Pre-drilled mounting holes allow for easy attachment to the floor, ceiling, wall or other Stack-On pre-assembled gun cabinets. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications

    • WIDTH INCHES17 (43.18 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • CAPACITY--
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERGCB-500
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSecurity Plus
    • TYPEPadded Bottom
    • WEIGHT LBS19 (8.64 kg)
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • COUNTRY OF ORIGINUnited States