Stack-On Pistol Ammo Security Cabinet GCG-900-DS -21"W x 10"D x 18"H, Three Shelf Green

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Stack-On Pistol Ammo Security Cabinet GCG-900-DS -21"W x 10"D x 18"H, Three Shelf Green

Item #: WBB476506

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Stack-On Safes "Take the Pledge - Keep 'Em Safe - Locked and Unloaded."


Stack-On™ Three Shelf Pistol Ammo Security Cabinet, Green

Perfect for holding pistols, ammo, supplies and valuables. Cabinet has hunter green gloss paint finish with gold accents. Locking mechanism passes through steel door and is secured behind the steel door frame for added security. Units are fully lockable with key coded, double - bitted lock. 2 removable shelves and foam padded bottom provide ample storage. Pre-drilled mounting holes allow for easy attachment to the floor, ceiling, wall or other Stack-On pre-assembled gun cabinets. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY--
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERGC-900-5
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SERIESSecurity Plus
    • TYPEPadded Bottom
    • WEIGHT LBS28 (12.73 kg)
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • COUNTRY OF ORIGINUnited States