Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stack-On 8 Gun Steel Security Cabinet GCG-908-DS -21"W x 10"D x 55"H, Green

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Stack-On 8 Gun Steel Security Cabinet GCG-908-DS -21"W x 10"D x 55"H, Green

Item #: WBB476510

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 158.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stack-On Safes "Take the Pledge - Keep 'Em Safe - Locked and Unloaded."


Stack-On™ 8 Gun Steel Security Cabinet, Green

Holds 8 rifles or shotguns up to 54" tall. Top shelf provides additional storage or is removable. Shelf is positioned in the front of the cabinet so longer guns can be stored along the back wall of the unit. (There is a gap between the back of the shelf and the back wall of the cabinet.) Foam padded bottom reduces scratches. Cabinet has a hunter green, epoxy paint finish with gold accents. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • CAPACITYUp to 8 Guns
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Lock
    • MANUFACTURERS PART NUMBERGC-908-5DS
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSecurity Plus
    • TYPEFoam Padded Bottom, Barrel Rests
    • WEIGHT LBS64 (29.09 kg)
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.