Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak First Watch Library Diversion Safe HS10520802 - 7-5/8"W x 2-1/2"D x 10-1/2"H, Blue
See all 10 items in product family

Homak First Watch Library Diversion Safe HS10520802 - 7-5/8"W x 2-1/2"D x 10-1/2"H, Blue

Item #: WBB1449201

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Homak First Watch Library Safe, 7-5/8"W x 2-1/2"D x 10-1/2"H, Blue

  • HMC High Security Tubular Locking System
  • Book-Shaped Design Deters Thieves
  • Safely Stores Small Valuables
  • Can Be Discretely Stored on Book Shelves, Desks, and Tables
  • Full-Length Piano Hinge
  • 0.6 mm Steel


Product Specifications

    • WIDTH INCHES7-5/8 (19.37 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • INSIDE WIDTH INCHES7 (17.78 cm)
    • INSIDE DEPTH INCHES2 (5.08 cm)
    • INSIDE HEIGHT INCHES10 (25.4 cm)
    • CAPACITY CUBIC FEET2.5 (.07 cu. m)
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDHomak
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERHS10520802
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESFirst Watch
    • STYLEHidden Dictionary Book
    • TYPEDiversion Safe
    • WEIGHT LBS2.5 (1.14 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

?

Your review: good

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.