Rackable Extruded Plastic Pallet 36x32 2-Way Entry 1500 Lb Fork Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Rackable Extruded Plastic Pallet 36x32 2-Way Entry 1500 Lb Fork Capacity

Item #: WB269804

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
RACKABLE EXTRUDED PLASTIC PALLETS
36" x 32" Pallet with 2-Way Fork Entry

Rackable extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Custom sizes and colors are available, call for details. These pallets are not for use in unsupported pallet rack.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • CAPACITY LBS-STATIC (FLOOR)3000 (1363.64 kg)
    • CAPACITY LBS-DYNAMIC (FORK)1500 (681.82 kg)
    • CAPACITY LBS-RACKING500 (227.27 kg)
    • ASSEMBLYAssembled
    • BRANDJifram Extrusions
    • CONSTRUCTIONRigid PVC Recycled
    • MANUFACTURERS PART NUMBER5000092
    • OPENINGSTwo-Way Entry
    • TOP DECKOpen
    • TYPEStackable And Rackable
    • WEIGHT LBS26 (11.82 kg)
    • AVAILABILITYShips From Mfg
    • CONDITIONNew
    • STANDARDISPM 15 Exempt

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Plastic pallet

Your review: Very good for storing smaller items and in tight spaces

Is this review helpful?

pallet

Your review: Wish I had order some more!! but will soon, Great for holding all my totes,etc.

Is this review helpful?

Sort by: 
1 ...

2 Results